Series Information
| Manufacturer Part Number | 559600 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | Ultrasonic, 559600 |
| Diameter | 18 mm |
| Sensing Range | 39.37 " |
| Frequency | 200 kHz |
| Voltage | 12-30 VDC |
| Sensing Type | End |
| Output Type | PNP |
| Output Function | NO |
| Connection Type | M12 Connector |
| Status Indicator | No |
| Composition | Metallic |
| Short Circuit Protection | Yes |
| Protection Rating | IP67 |
| Reverse Polarity Protection | Yes |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.19 lbs |