3RT1065-6AB36
Siemens Building Technologies Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RT1065-6AB36

Siemens Building Technologies Contactors

3RT1065-6AB36

Siemens Building Technologies Contactors
CONTACTOR S10 265A 23-26VUC 3P BAR
MFG Item Number
3RT1065-6AB36
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
3RT1065-6AB36
CONTACTOR S10 265A 23-26VUC 3P BAR

Series Information

Specifications

Specifications
Manufacturer Part Number 3RT1065-6AB36
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Contactors
Description CONTACTOR
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Frame Size S10
General Purpose (AC1) 265 A
Net Weight 14.6 lbs
Gross Weight 14.6 lbs