Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Contactors
3RT10656AF36
Siemens Building Technologies Contactors
CONTACTOR S10 265A 110-127VUC 3P BAR
MFG Item Number
3RT10656AF36
This item cannot be canceled or returned
Description
CONTACTOR S10 265A 110-127VUC 3P BAR
Specifications
Specifications
| Manufacturer Part Number |
3RT10656AF36 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Contactors |
| Description |
265 A CONTACTOR |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Frame Size |
S10 |
| General Purpose (AC1) |
265 A |
| Net Weight |
14.5 lbs |
| Gross Weight |
14.5 lbs |
3RT10656AF36
Siemens Building Technologies Contactors