3RT20181AK62
Siemens Building Technologies Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RT20181AK62

Siemens Building Technologies Contactors

3RT20181AK62

Siemens Building Technologies Contactors
CONTACTOR S00 16A 120VAC 1NC SCRW
MFG Item Number
3RT20181AK62
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
3RT20181AK62
CONTACTOR S00 16A 120VAC 1NC SCRW

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 3RT20181AK62
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies Contactors
Description Contactor
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Frame Size S00
General Purpose (AC1) 16 A
Net Weight 0.616 lbs
Gross Weight 0.616 lbs