3RT2025-1AK60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RT2025-1AK60

Siemens Contactors

3RT2025-1AK60

Siemens Contactors
CONTACTOR S0 16A 120VAC 1NO/1NC SCRW
MFG Item Number
3RT2025-1AK60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
3RT2025-1AK60
CONTACTOR S0 16A 120VAC 1NO/1NC SCRW

Series Information

Specifications

Specifications
Manufacturer Part Number 3RT2025-1AK60
Manufacturer Siemens
Family Series Siemens Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Frame Size S0
General Purpose (AC1) 16 A
Net Weight 0.9 lbs
Gross Weight 0.9 lbs