Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Contactors
3RT20351AK60
Siemens Building Technologies Contactors
3RT20351AK60 CONTACTOR, 40 AMP
MFG Item Number
3RT20351AK60
This item cannot be canceled or returned
Description
3RT20351AK60 CONTACTOR, 40 AMP
Specifications
Specifications
| Manufacturer Part Number |
3RT20351AK60 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Contactors |
| Description |
3RT20351AK60 CONTACTOR, 40 AMP 1NO/1NC |
| Nominal Coil Voltage |
120 VAC |
| Coil Voltage |
110-120 VAC |
| Frame Size |
S2 |
| General Purpose (AC1) |
40 A |
| Net Weight |
2.155 lbs |
| Gross Weight |
2.155 lbs |
3RT20351AK60
Siemens Building Technologies Contactors