Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Siemens Building Technologies Overload Relays
3RU21161BB0
Siemens Building Technologies Overload Relays
Therm. overload relay 1.4 - 2.0 A
MFG Item Number
3RU21161BB0
This item cannot be canceled or returned
Description
Therm. overload relay 1.4 - 2.0 A
Specifications
Specifications
Manufacturer Part Number
3RU21161BB0
Manufacturer
Siemens Building Technologies
Family Series
Siemens Building Technologies Overload Relays
Description
Overload relay 1.4...2.0 A Thermal For motor protection Size S00, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Current Rating
1.4-2 A
Poles
3
Net Weight
0.333 lbs
Gross Weight
0.25 lbs
3RU21161BB0
Siemens Building Technologies Overload Relays