Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Overload Relays
3RU21161KB0
Siemens Building Technologies Overload Relays
OVERLOAD RELAY CL10 S00 9-12.5A SCREW
MFG Item Number
3RU21161KB0
This item cannot be canceled or returned
Description
OVERLOAD RELAY CL10 S00 9-12.5A SCREW
Specifications
Specifications
| Manufacturer Part Number |
3RU21161KB0 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Overload Relays |
| Description |
For motor protection Size S00, Class 10 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset |
| Current Rating |
9-12.5 A |
| Poles |
3 |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
3RU21161KB0
Siemens Building Technologies Overload Relays