Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies Overload Relays
3RU21364FB0
Siemens Building Technologies Overload Relays
OVERLOAD S2 CL10 28-40A SCREW
MFG Item Number
3RU21364FB0
This item cannot be canceled or returned
Description
OVERLOAD S2 CL10 28-40A SCREW
Specifications
Specifications
| Manufacturer Part Number |
3RU21364FB0 |
| Manufacturer |
Siemens Building Technologies |
| Family Series |
Siemens Building Technologies Overload Relays |
| Description |
3RU21364FB0 OVRLOAD RELAY, 28-40 AMP |
| Type |
Thermal |
| Current Rating |
28-40 A |
| Poles |
3 |
| Trip Class |
Class 10 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Ambient Temperature |
-40-158 °F |
| Approvals |
CCC, CE, UL |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.73 lbs |
3RU21364FB0
Siemens Building Technologies Overload Relays