Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Manual Motor Protectors
3RV2011-0GA10
Siemens Manual Motor Protectors
MFG Item Number
3RV2011-0GA10
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Specifications
Specifications
| Manufacturer Part Number |
3RV2011-0GA10 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Manual Motor Protectors |
| Description |
CIRCUIT BREAKER |
| Current Rating |
1 A |
| FLA Adjustment Range |
0.45-0.63 |
| Phase |
3 |
| Trip Class |
Class 10A |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
3RV2011-0GA10
Siemens Manual Motor Protectors