Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Manual Motor Protectors
3RV2011-0KA10
Siemens Manual Motor Protectors
CIRCUIT BREAKER, SZ S00, CLASS 10
MFG Item Number
3RV2011-0KA10
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
CIRCUIT BREAKER, SZ S00, CLASS 10
Specifications
Specifications
| Manufacturer Part Number |
3RV2011-0KA10 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Manual Motor Protectors |
| Description |
MOTOR PROTECTOR, 09.-1.25A |
| Current Rating |
1.25 A |
| FLA Adjustment Range |
0.9-1.25 |
| Phase |
3 |
| Trip Class |
Class 10A |
| Net Weight |
0.245 lbs |
| Gross Weight |
0.245 lbs |
3RV2011-0KA10
Siemens Manual Motor Protectors