Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Manual Motor Protectors
3RV2011-1BA10
Siemens Manual Motor Protectors
CIRBUIT BREAKER SZ11 MOTOR PROT CLASS10
MFG Item Number
3RV2011-1BA10
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
CIRBUIT BREAKER SZ11 MOTOR PROT CLASS10
Specifications
Specifications
| Manufacturer Part Number |
3RV2011-1BA10 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Manual Motor Protectors |
| Description |
Circuit Breaker,Size S00,Class 10 26A,Screw Term |
| Current Rating |
2 A |
| FLA Adjustment Range |
1.4-2 |
| Phase |
1, 3 |
| Trip Class |
Class 10A |
| Net Weight |
0.76 lbs |
| Gross Weight |
0.76 lbs |
3RV2011-1BA10
Siemens Manual Motor Protectors