Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Manual Motor Protectors
3RV2011-4AA10
Siemens Manual Motor Protectors
MSP 10-16A Screw Terminal
MFG Item Number
3RV2011-4AA10
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
MSP 10-16A Screw Terminal
Specifications
Specifications
| Manufacturer Part Number |
3RV2011-4AA10 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Manual Motor Protectors |
| Description |
MOTOR PROTECTOR |
| Current Rating |
16 A |
| FLA Adjustment Range |
11-16 |
| Trip Class |
Class 10A |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.785 lbs |
| Gross Weight |
0.785 lbs |
3RV2011-4AA10
Siemens Manual Motor Protectors