Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Manual Motor Protectors
3RV20110BA10
Siemens Manual Motor Protectors
MFG Item Number
3RV20110BA10
This item cannot be canceled or returned
Description
Manual Motor Protectors, Series
Specifications
Specifications
| Manufacturer Part Number |
3RV20110BA10 |
| Manufacturer |
Siemens |
| Family Series |
Siemens Manual Motor Protectors |
| Description |
CIRCUIT BREAKER,3-P,O/L,CLASS 10 SIZE S00 FOR MOTOR PROTECTION |
| Current Rating |
0.2 A |
| FLA Adjustment Range |
0.14-0.2 |
| Phase |
1, 3 |
| Trip Class |
Class 10A |
| Protection Rating |
IP20 |
| Approvals |
CCC, CE, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
3RV20110BA10
Siemens Manual Motor Protectors