Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3RV2742-5CD10

Siemens Starters

3RV2742-5CD10

Siemens Starters
Circuit breaker UL489 20 A
MFG Item Number
3RV2742-5CD10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
3RV2742-5CD10
Circuit breaker UL489 20 A

Series Information

Videos

Specifications

Specifications
Manufacturer Siemens
Family Series Siemens Starters
Manufacturer Part Number 3RV2742-5CD10
Description Circuit Breaker,Size S3,20A,UL 489
Accessory Type Circuit Breaker
Approvals CCC, CE CSA, UL
Mounting DIN Rail
Net Weight 4.99 lbs
Gross Weight 4.99 lbs