Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3S1F

Square D Transformers

3S1F

Square D Transformers
Dry Sealed Transformer, 1-Phase,
Item Number
3S1F
MFG Item Number
591035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
3S1F
Dry Sealed Transformer, 1-Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number 591035
Manufacturer Square D
Family Series Square D Transformers
Description Dry Sealed Transformer, 1-Phase, 3kVA, 120/240V, NEMA 3R
Phase 1
Type Dry Sealed
VA Rating 3,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 59 lbs
Gross Weight 59.7006 lbs
Alternatives
Q003LEKF
Q003LEKF
Hammond Power Solutions Transformers, HPS Titan Series