Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3S4F Square D Transformers, Dry Sealed Transformer, 1-Phase,

MFG Item Number
537271

3S4F Square D Transformers, Dry Sealed Transformer, 1-Phase,

MFG Item Number
537271
Item Number
3S4F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
3S4F
Dry Sealed Transformer, 1-Phase,

Series Information

Specifications

Specifications
Manufacturer Part Number 537271
Manufacturer Square D
Family Series Square D Transformers
Description Dry Sealed Transformer, 1-Phase, 3kVA, 600V, 120/240V, NEMA 3R
Phase 1
Type Dry Sealed
VA Rating 3,000 VA
Primary Voltage 600 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 55.2 lbs
Gross Weight 55.2 lbs