Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3S67F |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Transformers |
| Description | TRANS DRY 3KVA MULT VOLTAG |
| Phase | 1 |
| Type | Dry Sealed |
| VA Rating | 3,000 VA |
| Primary Voltage | 190 V, 200 V, 208 V, 220 V, 380 V, 400 V, 416 V, 440 V |
| Secondary Voltage | 110 V, 220 V |
| Enclosed | Yes |
| Mounting | Wall |
| NEMA Rating | NEMA 3R |
| Temperature Rise (F) | 239 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |