3SU1401-1BH20-1AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3SU1401-1BH20-1AA0

Siemens Switches

3SU1401-1BH20-1AA0

Siemens Switches
LED module, red 24-240VAC/DC
MFG Item Number
3SU1401-1BH20-1AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
3SU1401-1BH20-1AA0
LED module, red 24-240VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number 3SU1401-1BH20-1AA0
Manufacturer Siemens
Family Series Siemens Switches
Description LED module with integrated LED, 24-240 V AC/DC, red, screw terminal, for front plate mounting
Type LED Module
Approvals CCC, CE, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs