Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3T100FB Eaton Terminals, Terminal Lug Kit, 3/PK, 100A Max,
MFG Item Number
3T100FB

3T100FB Eaton Terminals, Terminal Lug Kit, 3/PK, 100A Max,

MFG Item Number
3T100FB
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
3T100FB
Terminal Lug Kit, 3/PK, 100A Max,

Series Information

Specifications

Specifications
Manufacturer Part Number 3T100FB
Manufacturer Eaton
Family Series Eaton Terminals
Description Terminal Lug Kit, 3/PK, 100A Max, Steel, Standard Pressure Type Terminals, Accepts 14AWG-1/0 Cu/Al
Wire Size Range 14-1/0 AWG
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs