Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3T150FB Eaton Terminals, Terminal Lug Kit, 3/PK, 200A Max,
MFG Item Number
3T150FB

3T150FB Eaton Terminals, Terminal Lug Kit, 3/PK, 200A Max,

MFG Item Number
3T150FB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
3T150FB
Terminal Lug Kit, 3/PK, 200A Max,

Series Information

Specifications

Specifications
Manufacturer Part Number 3T150FB
Manufacturer Eaton
Family Series Eaton Terminals
Description Terminal Lug Kit, 3/PK, 200A Max, Accepts 4AWG-4/0, Stainless Steel, For Use with Copper Wire Only
Wire Size Range 4-4/0 AWG
Approvals UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs