Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3T632LKW Eaton Terminals, Control Wire Terminal Kit, 3/PK,
3T632LKW Eaton Terminals, Control Wire Terminal Kit, 3/PK,
This item cannot be canceled or returned
Description
Control Wire Terminal Kit, 3/PK,
Specifications
Specifications
| Manufacturer Part Number |
3T632LKW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminals |
| Description |
Control Wire Terminal Kit, 3/PK, 2-hole Copper Terminal |
| Comments |
Control Wire Terminal Kit |
| Net Weight |
4.2 lbs |
| Gross Weight |
4.26 lbs |