Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3TA100FD Eaton Terminals, Terminal Lug Kit, 3/PK, 100A MAX,
MFG Item Number
3TA100FD

3TA100FD Eaton Terminals, Terminal Lug Kit, 3/PK, 100A MAX,

MFG Item Number
3TA100FD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
3TA100FD
Terminal Lug Kit, 3/PK, 100A MAX,

Series Information

Specifications

Specifications
Manufacturer Part Number 3TA100FD
Manufacturer Eaton
Family Series Eaton Terminals
Description Terminal Lug Kit, 3/PK, 100A MAX, Accepts 14AWG-1/0
Wire Size Range 14-1/0 AWG
Approvals UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs