Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3TA150FB Eaton Terminals, Terminal Lug, 3/PK
3TA150FB Eaton Terminals, Terminal Lug, 3/PK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
3TA150FB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminals |
| Description |
Terminal Lug, 3/PK |
| Wire Size Range |
4-4/0 AWG |
| Approvals |
UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.08 lbs |