Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3TA225FD |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminals |
| Description | Terminal Lug Kit, 3/Pk, 225A Max, Accepts 14AWG-4/0 WIRE |
| Wire Size Range | 4-4/0 AWG |
| Approvals | UL |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.095 lbs |