Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3TA225FDK Eaton Terminals, LUG KIT, 3/PK, 225A MAX, 6AWG-300MCM
MFG Item Number
3TA225FDK

3TA225FDK Eaton Terminals, LUG KIT, 3/PK, 225A MAX, 6AWG-300MCM

MFG Item Number
3TA225FDK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
3TA225FDK
LUG KIT, 3/PK, 225A MAX, 6AWG-300MCM

Series Information

Specifications

Specifications
Manufacturer Part Number 3TA225FDK
Manufacturer Eaton
Family Series Eaton Terminals
Description LUG KIT, 3/PK, 225A MAX, 6AWG-300MCM INCLft.S TERMINAL SHIELD KIT (ADDS APPX. 3in. TO C/B HGT)
Wire Size Range 6 AWG-300 kcmil
Approvals UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs