Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3TA631LK Eaton Terminals, Terminal Kit, 3/PK, Aluminum,
3TA631LK Eaton Terminals, Terminal Kit, 3/PK, Aluminum,
Description
Terminal Kit, 3/PK, Aluminum,
Specifications
Specifications
| Manufacturer Part Number |
3TA631LK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Terminals |
| Description |
Terminal Kit, 3/PK, Aluminum, 500-750 KCMIL (1 Hole) |
| Wire Size Range |
500-750 kcmil |
| Approvals |
UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.5 lbs |