3TB70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3TB70

Browning Pulleys & Sheaves

3TB70

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 3 Groove(s),
Item Number
3TB70
MFG Item Number
1002286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3TB70
Fixed Pitch Sheave, 3 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1002286
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 3 Groove(s), 7.35 Inch Diameter, Q1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type Q1
Number of Grooves 3
Outer Diameter 7.35 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 0.8688 lbs
Gross Weight 0.8688 lbs