3TB80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3TB80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
1002401

3TB80 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 3 Groove(s),

MFG Item Number
1002401
Item Number
3TB80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
3TB80
Fixed Pitch Sheave, 3 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1002401
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 3 Groove(s), 8.28 Inch Diameter, Q1 Bushing Required, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Requires Bushing
Bushing Type Q1
Number of Grooves 3
Outer Diameter 8.28 "
Outside Diameter Range 7-8.95 "
Material Cast Iron
Net Weight 15.695 lbs
Gross Weight 15.69 lbs