Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3UGPB1200RC Eaton Load Centers, 1200A, 3PH, UNDERGROUND PULL BOX, COPPER
MFG Item Number
3UGPB1200RC
3UGPB1200RC Eaton Load Centers, 1200A, 3PH, UNDERGROUND PULL BOX, COPPER
MFG Item Number
3UGPB1200RC
This item cannot be canceled or returned
Description
1200A, 3PH, UNDERGROUND PULL BOX, COPPER
Specifications
Specifications
| Manufacturer Part Number |
3UGPB1200RC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton Utility Pull Box, 1200A, Copper, NEMA 3R, Underground, Four-wire, Three-phase, 4 2-600 kcmil, 120/208V |
| Voltage |
120 VAC, 208 VAC |
| Current Rating |
1,200 A |
| Approvals |
UL |
| Net Weight |
129 lbs |
| Gross Weight |
129 lbs |
3UGPB1200RC
Eaton Load Centers