Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3UGPB400RC Eaton Load Centers, 400A, 3PH, UNDERGROUND PULL BOX, COPPER
MFG Item Number
3UGPB400RC

3UGPB400RC Eaton Load Centers, 400A, 3PH, UNDERGROUND PULL BOX, COPPER

MFG Item Number
3UGPB400RC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3UGPB400RC
400A, 3PH, UNDERGROUND PULL BOX, COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 3UGPB400RC
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Utility Pull Box, 400A, Copper, NEMA 3R, Underground, Four-wire, Three-phase, 1 1/0-750 kcmil, 2 1/0-300 kcmil, 120/208V
Voltage 120 VAC, 208 VAC
Current Rating 400 A
Approvals UL
Net Weight 64 lbs
Gross Weight 64 lbs