Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3UGPB800R Eaton Load Centers, MAIN SERV, 800A 3PH UNDGRND PULL BOX
MFG Item Number
3UGPB800R

3UGPB800R Eaton Load Centers, MAIN SERV, 800A 3PH UNDGRND PULL BOX

MFG Item Number
3UGPB800R
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Load Centers, Series
Item #
3UGPB800R
MAIN SERV, 800A 3PH UNDGRND PULL BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 3UGPB800R
Manufacturer Eaton
Family Series Eaton Load Centers
Description Eaton Utility Pull Box, 800A, Aluminum, NEMA 3R, Underground, Four-wire, Three-phase, 2 1/0-750 kcmil, 4 1/0-300 kcmil, 120/208V
Voltage 120 VAC, 208 VAC
Current Rating 800 A
Approvals UL
Net Weight 74 lbs
Gross Weight 74 lbs