3UHD9011924N4SS
Hammond Manufacturing Enclosures, UHD SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3UHD9011924N4SS

Hammond Manufacturing Enclosures, UHD SS Series

3UHD9011924N4SS

Hammond Manufacturing Enclosures, UHD SS Series
N4X H.D. Disconnect Enclosure w/
MFG Item Number
3UHD9011924N4SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, UHD SS Series
Item #
3UHD9011924N4SS
N4X H.D. Disconnect Enclosure w/

UHD SS Series Information

Specifications

Specifications
Manufacturer Part Number 3UHD9011924N4SS
Manufacturer Hammond Manufacturing
Product Series UHD SS
Family Series Hammond Manufacturing Enclosures, UHD SS Series
Description N4X H.D. Disconnect Enclosure w/ panel - 90.13 x 118.25 x 24.13 - 316 SS
Material 304 Stainless Steel
NEMA Rating NEMA 12
Number of Doors 3
Cover Design Hinged
Latching Mechanism 3 Point Latching Handle
Panel Included Yes
Nominal Height 118 "
Nominal Width 24 "
Nominal Depth 90 "
Approvals CE, CSA, UL
Net Weight 2000 lbs
Gross Weight 2000 lbs