Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3V513063 Socomec Disconnect Switches, CT SIDER 3x630A BB Zo.21-22
3V513063 Socomec Disconnect Switches, CT SIDER 3x630A BB Zo.21-22
This item cannot be canceled or returned
Description
Disconnect Switches, Series
CT SIDER 3x630A BB Zo.21-22
Specifications
Specifications
| Manufacturer Part Number |
3V513063 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
CT SIDER 3x630A BB Zo.21-22 |
| Poles |
3 |
| Current Rating |
630 A |
| Operator Type |
Side |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3V513063
Socomec Disconnect Switches