Series Information
| Manufacturer Part Number | 3VT468-288FF |
|---|---|
| Manufacturer | Instrument Transformer, Div of GE |
| Family Series | Instrument Transformer, Div of GE Transformers |
| Description | VT, Indoor, Model: 3VT468, Ratio: 288:120 V, Three Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering |
| Voltage | 288/120 |
| Frequency | 60 Hz |
| Input VAC (Primary) | 288 VAC |
| Output VAC (Secondary) | 120 VAC |
| Insulation Level (V) | 0.6 kVAC |
| Output | 0.05 kVA, 0.075 kVA |
| Mounting | Floor Mount |
| Termination | Screw Terminals |
| Phase | 3 |
| Approvals | CSA, UR |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |