Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3VX560 Continental Belt Belts, Continental 3VX560, Type (3VX)

MFG Item Number
3VX560

3VX560 Continental Belt Belts, Continental 3VX560, Type (3VX)

MFG Item Number
3VX560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
3VX560
Continental 3VX560, Type (3VX)

Series Information

Specifications

Specifications
Manufacturer Part Number 3VX560
Manufacturer Continental Belt
Family Series Continental Belt Belts
Description Continental 3VX560, Type (3VX) Cogged V-Belt, 56.0 Inch Outside Length
Belt Type 3VX
Number of Bands 1
Outside Length 56 "
Smooth/Cogged Cogged
Net Weight 0.19 lbs
Gross Weight 0.19 lbs