Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3VX850 Browning Belts, Gripnotch V-Belt, 85 Inch Outside

MFG Item Number
3001237

3VX850 Browning Belts, Gripnotch V-Belt, 85 Inch Outside

MFG Item Number
3001237
Item Number
3VX850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Belts, Series
Item #
3VX850
Gripnotch V-Belt, 85 Inch Outside

Series Information

Specifications

Specifications
Manufacturer Part Number 3001237
Manufacturer Browning
Family Series Browning Belts
Description Gripnotch V-Belt, 85 Inch Outside Length
Belt Type 3VX
Number of Bands 1
Outside Length 85 "
Smooth/Cogged Cogged
Net Weight 0 lbs
Gross Weight 0 lbs