3W339
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3W339 NTE Electronics Resistors, Metal Film Series, RESISTOR, 39K OHM, 3 WATTS, 5pct.

MFG Item Number
3W339

3W339 NTE Electronics Resistors, Metal Film Series, RESISTOR, 39K OHM, 3 WATTS, 5pct.

MFG Item Number
3W339
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
3W339
RESISTOR, 39K OHM, 3 WATTS, 5pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 3W339
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description RESISTOR, 39K OHM, 3 WATTS, 5pct.
Resistance 39,000 Ohm
Wattage 3 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 750 VAC
Operating Temperature -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 200
Length 1.18 "
Mounting PC
Height 0.354 "
Width 0.965 "
Depth 0.354 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs