3W410
NTE Electronics Resistors, Metal Film Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3W410

NTE Electronics Resistors, Metal Film Series

3W410

NTE Electronics Resistors, Metal Film Series
RESISTOR, 100K OHM, 3 WATT, 5pct.
MFG Item Number
3W410
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film Series
Item #
3W410
RESISTOR, 100K OHM, 3 WATT, 5pct.

Metal Film Series Information

  • 1 Watt
  • Available in 0.10 to 22M Ohms

Specifications

Specifications
Manufacturer Part Number 3W410
Manufacturer NTE Electronics
Product Series Metal Film
Family Series NTE Electronics Resistors, Metal Film Series
Description RESISTOR, 100K OHM, 3 WATT, 5pct.
Resistance 100,000 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Metal
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 750 VAC
Operating Temperature -67-392 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 200
Length 1.18 "
Mounting PC
Net Weight 0.008 lbs
Gross Weight 0.008 lbs