4-2901-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4-2901-B

Meltric Connectors, WS Series

4-2901-B

Meltric Connectors, WS Series
WS2 INLET
MFG Item Number
4-2901-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, WS Series
Item #
4-2901-B
WS2 INLET

WS Series Information

  • 50 VAC Max Voltage
  • 325 Amps Continuous or 500 Amps Intermittent
  • Female Receptacle or Male Inlet Connection
WS devices allow users to make fast and reliable connections of welding cables. Their spring‑loaded silver contacts provide connections that are unaffected by cable movement or vibration and operate with a self‑cleaning wiping action that ensures a reliable electrical connection every time.

Specifications

Specifications
Manufacturer Part Number 4-2901-B
Manufacturer Meltric
Product Series WS
Family Series Meltric Connectors, WS Series
Description WS2 INLET
Operating Temperature -40-140 °F
Connection Type Inlet
Connection Description Male
Current Rating 200 A
Voltage 50 VAC
Net Weight 0.0038 lbs
Gross Weight 0.0038 lbs