4-300TC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4-300TC Thomas & Betts Fittings, AL FITTING- TRAY CABLE- 3 IN

MFG Item Number
4-300TC

4-300TC Thomas & Betts Fittings, AL FITTING- TRAY CABLE- 3 IN

MFG Item Number
4-300TC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
4-300TC
AL FITTING- TRAY CABLE- 3 IN

Series Information

Specifications

Specifications
Manufacturer Part Number 4-300TC
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Tray Cable Connector-TC Series Aluminum 3 inches Hub Size Cable range diameter 2.150-2.700 inches.
Angle Straight
Hub Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 3.94 lbs
Gross Weight 3.94 lbs