Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4-350TC Thomas & Betts Fittings, AL TRAY CBL CONN 3-1/2IN 2.650-3.23
4-350TC Thomas & Betts Fittings, AL TRAY CBL CONN 3-1/2IN 2.650-3.23
This item cannot be canceled or returned
Description
AL TRAY CBL CONN 3-1/2IN 2.650-3.23
Specifications
Specifications
| Manufacturer Part Number |
4-350TC |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Fittings |
| Description |
Tray Cable Connector-TC Series Aluminum 3-1/2 Inches Hub Size Cable range diameter 2.650-3.230 inches. |
| Angle |
Straight |
| Hub Size |
3-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Aluminum |
| Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
4-350TC
Thomas & Betts Fittings