Series Information
| Manufacturer Part Number | 4-400 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | OZ-Gedney Type 4 Three Piece Coupling, Trade Size: 4 IN, 5-1/2 IN Outside Diameter, Length: 3-3/4 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Threaded, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third Par |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 4 " |
| Composition | Malleable Iron |
| Hazardous Location | No |
| NEMA Rating | NEMA FB1 |
| Approvals | ANSI, CSA, UL |
| Net Weight | 6.51 lbs |
| Gross Weight | 6.51 lbs |