Series Information
| Manufacturer Part Number | 4-400TC |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Tray Cable Connector-TC Series Aluminum 4 inches Hub Size Cable range diameter 3.180-3.790 inches. |
| Angle | Straight |
| Hub Size | 4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Aluminum |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 5.4 lbs |
| Gross Weight | 5.4 lbs |