Series Information
| Manufacturer Part Number | Apr-50 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | Hardware |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Malleable Iron |
| Hazardous Location | No |
| NEMA Rating | NEMA FB1 |
| Approvals | ANSI, CSA, UL |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.23 lbs |