40.006
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40.006 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS1.5/6WP EURO 6 POLES
MFG Item Number
40.006

40.006 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS1.5/6WP EURO 6 POLES

MFG Item Number
40.006
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.006
TERM BLK TS1.5/6WP EURO 6 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.006
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TS1.5/6WP EURO 6 POLES
Number of Poles 6
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 8 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.11 "
Raised Mounting No
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.024 lbs
Gross Weight 0.024 lbs