40.008
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40.008 Altech Terminal Blocks, EUROSTRIP Series, Termianl Strip, 8-P, 20A/300V Max,
MFG Item Number
40.008

40.008 Altech Terminal Blocks, EUROSTRIP Series, Termianl Strip, 8-P, 20A/300V Max,

MFG Item Number
40.008
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.008
Termianl Strip, 8-P, 20A/300V Max,

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.008
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description Termianl Strip, 8-P, 20A/300V Max, Dual Row, Screw Terminal, Surface Mount
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 20 A
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 8 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.11 "
Raised Mounting No
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.03 lbs
Gross Weight 0.03 lbs