40-200-60-OZ/IN2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40-200-60-OZ/IN2

NOSHOK Panel Meters & Gauges

40-200-60-OZ/IN2

NOSHOK Panel Meters & Gauges
Pressure Gauge, 4in. 304 SS Case,
Item Number
40-200-60-OZ/IN2
MFG Item Number
40-200-60-oz/in2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
40-200-60-OZ/IN2
Pressure Gauge, 4in. 304 SS Case,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 40-200-60-oz/in2
Manufacturer NOSHOK
Family Series NOSHOK Panel Meters & Gauges
Description Pressure Gauge, 4in. 304 SS Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn
Range 0-60 oz/in2
Case Size 4 "
Case Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: oz/in2
Vacuum Measurement No
Net Weight 1.09 lbs
Gross Weight 1.09 lbs