40.204
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40.204 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS2.5/4WP EURO 4 POLES
MFG Item Number
40.204

40.204 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS2.5/4WP EURO 4 POLES

MFG Item Number
40.204
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.204
TERM BLK TS2.5/4WP EURO 4 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.204
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TS2.5/4WP EURO 4 POLES
Number of Poles 4
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.137 "
Raised Mounting No
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.03 lbs
Gross Weight 0.03 lbs