40.210
Altech Terminal Blocks, EUROSTRIP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
40.210 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS2.5/10WP EURO 10 POLES
MFG Item Number
40.210

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

40.210 Altech Terminal Blocks, EUROSTRIP Series, TERM BLK TS2.5/10WP EURO 10 POLES

MFG Item Number
40.210
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, EUROSTRIP Series
Item #
40.210
TERM BLK TS2.5/10WP EURO 10 POLES

EUROSTRIP Series Information

  • 300 Volt Rated
  • 20 ~ 63 Amps
  • 2 ~ 12 Poles
  • Flat or Raised Mounting
  • UR, CE, IDE/VDE Approvals
Eurostrips are safe, economical and meet international standards. They are a cost‑effective alternative to barrier strips that require labor‑intensive wire lugs. Eurostrips feature tubular screw clamps, with or without wire protectors, and are ready for immediate hookup. Eurostrips are available in easy‑to‑cut 12 pole strips or pre‑cut.

Specifications

Specifications
Manufacturer Part Number 40.210
Manufacturer Altech
Product Series EUROSTRIP
Family Series Altech Terminal Blocks, EUROSTRIP Series
Description TERM BLK TS2.5/10WP EURO 10 POLES
Number of Poles 10
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 300 VAC
IEC Voltage 380 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Wire Entry Position Side
Mounting Panel Mount
Hole Size 0.137 "
Raised Mounting No
Protection Rating IP20
Approvals CSA, IEC, UR, VDE
Net Weight 0.065 lbs
Gross Weight 0.065 lbs